Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0256-RD_10X7

  • Zoro # G8760477


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Overhead Crane
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0256-RD_10X7
Zoro #
G8760477
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Reflective Label
Header
Danger
Legend
Overhead Crane
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header
Danger
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend
Overhead Crane
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Crane & Hoists Danger Reflective Label

Description

Crane & Hoists Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products