Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0366-RD_10X7

  • Zoro # G9331047


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0366-RD_10X7
Zoro #
G9331047
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Crane & Hoists Danger Reflective Label
Header
Danger
Legend
Crane Overhead
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Crane Overhead
Mirror Print
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Crane & Hoists Danger Reflective Label

Description

Crane & Hoists Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Crane Overhead, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products