Customer Parking Sign, 18" x 12, T1-1031-EG_12x18

  • Mfr # T1-1031-EG_12x18

  • Zoro # G5212313


product price:  $19.15
/ea

Key Features

Header
No Header
Legend
Customer Parking Only Violators Will Be Towed
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1031-EG_12x18
Zoro #
G5212313
UPC #
849362001191
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking Only Violators Will Be Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green, White
Legend Style
Symbol and Text
Legend Color
Green, White
Symbol
Tow Truck
Background Color
Green, White
Language
English
Subject Matter
Parking
Legend/Background Color
Green/White
Double-Sided
No
Standards
Engineer Grade Reflective Sheeting
Material
Aluminum
Sign Legend Text Color
Green, White
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
Customer Parking Only Violators Will Be Towed
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
MUTCD Compliant Sign
No
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Material Properties
Roll Up

Description

Customer Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.