Shop LYLE

Customer Parking Sign, 18" x 12, T1-1031-HI_12x18

  • Mfr # T1-1031-HI_12x18
  • Zoro # G5468556

product price: 
$
22.79
/ea

Key Features

Header
No Header
Legend
Customer Parking Only Violators Will Be Towed
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1031-HI_12x18
Zoro #
G5468556
UPC #
849362001207
Country of Origin
United States
Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking Only Violators Will Be Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Green, White
Subject Matter
Parking
Sign Legend Color
Green, White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color
Green, White
Symbol
Tow Truck
Language
English
Legend/Background Color
Green/White
Material
Aluminum
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Green, White
Sign Legend
Customer Parking Only Violators Will Be Towed
Sign Header
No Header
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Customer Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.