Customer Pick-Up, 12 in x 24 in, Horizontal Rectangle, Aluminum, T1-5307-EG_24x12

  • Mfr # T1-5307-EG_24x12

  • Zoro # G6036891


product price:  $33.39
/ea

Key Features

Legend
Customer Pick-Up
Sign Material
Aluminum
Height
12 in
Width
24 in
Thickness
0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-5307-EG_24x12
Zoro #
G6036891
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Pickup & Dropoff Only No Parking Sign
Legend
Customer Pick-Up
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Engineer
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Legend Style
Text
Printed Language
English
Symbol
None
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
No
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Properties
Rigid
State Specific Sign
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Sign Legend
Customer Pick-Up
Sign Header
No Header
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Mounting Hole Distance Center to Center
9 in
Average Outdoor Durability
3 to 5 yr.
Material Properties
Roll Up

Description

Pickup & Dropoff Only No Parking Sign, Height 12 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.