Cylinder Handling Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0047-RD_5x3.5

  • Mfr # LCU3-0047-RD_5x3.5

  • Zoro # G4838158


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
Secure All Tanks Chain Cylinders
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0047-RD_5x3.5
Zoro #
G4838158
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Caution Reflective Label
Header
Caution
Legend
Secure All Tanks Chain Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
Sign Legend
Secure All Tanks Chain Cylinders.
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
Product Type
Cylinder Handling Caution Reflective Label

Description

Cylinder Handling Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.