Cylinder Handling Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0130-RD_7x5

  • Mfr # LCU3-0130-RD_7x5

  • Zoro # G4833300


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0130-RD_7x5
Zoro #
G4833300
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Caution Reflective Label
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Text Color
Black
Sign Header Style
Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Keep All Cylinders Chained
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Cylinder Handling Caution Reflective Label

Description

Cylinder Handling Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.