Cylinder Handling Caution Reflective Label, 7 in H, 10 in W, English, LCU3-0130-RD_10x7

  • Mfr # LCU3-0130-RD_10x7

  • Zoro # G4833337


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0130-RD_10x7
Zoro #
G4833337
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Caution Reflective Label
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Corrosion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
Keep All Cylinders Chained
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Product Type
Cylinder Handling Caution Reflective Label

Description

Cylinder Handling Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.