Cylinder Handling Danger Label, 10 in H, 14 in W, Polyester, Horizontal, English, LCU4-0631-ND_14X10

  • Mfr # LCU4-0631-ND_14X10

  • Zoro # G9459661


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0631-ND_14X10
Zoro #
G9459661
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Label
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Cylinder Handling Danger Label

Description

Cylinder Handling Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.