Cylinder Handling Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0631-ND_5X3.5

  • Mfr # LCU4-0631-ND_5X3.5

  • Zoro # G9459600


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0631-ND_5X3.5
Zoro #
G9459600
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Label
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Danger
Abrasion Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Legend Style
Text
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Cylinder Handling Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.