Cylinder Handling Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0631-ND_7X5

  • Mfr # LCU4-0631-ND_7X5

  • Zoro # G9459591


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0631-ND_7X5
Zoro #
G9459591
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Label
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Abrasion Resistant
No
Sign Header Style
Text
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Cylinder Handling Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products