Cylinder Handling Danger Reflective Label, 3 1/2 in H, 5 in W, LCU4-0084-RD_5X3.5

  • Mfr # LCU4-0084-RD_5X3.5

  • Zoro # G8746571


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0084-RD_5X3.5
Zoro #
G8746571
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Reflective Label
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend
Keep All Cylinders Chained.
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Product Type
Cylinder Handling Danger Reflective Label

Description

Cylinder Handling Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.