Cylinder Handling Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0631-RD_7X5

  • Mfr # LCU4-0631-RD_7X5

  • Zoro # G9459698


product price:  $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0631-RD_7X5
Zoro #
G9459698
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Reflective Label
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Abrasion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Header Text Color
White
Sign Header
Danger
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Cylinder Handling Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products