Cylinder Handling Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0631-RD_10X7

  • Mfr # LCU4-0631-RD_10X7

  • Zoro # G9459619


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0631-RD_10X7
Zoro #
G9459619
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Danger Reflective Label
Header
Danger
Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Cylinders Contain Explosive Gas Handle With Care
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Cylinder Handling Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Contain Explosive Gas Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.