Cylinder Handling Notice Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU5-0189-ND_7X5

  • Mfr # LCU5-0189-ND_7X5

  • Zoro # G9178060


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0189-ND_7X5
Zoro #
G9178060
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Notice Label
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Legend
Cylinders Not Connected Must Be Capped
Abrasion Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Cylinder Handling Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.