Cylinder Handling Warning Label, 10 in H, 14 in W, Polyester, Horizontal, LCU6-0050-ND_14X10

  • Mfr # LCU6-0050-ND_14X10

  • Zoro # G9475728


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0050-ND_14X10
Zoro #
G9475728
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Warning Label
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2184
Sign Legend Text Color
Black
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Abrasion Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Orange
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Cylinder Handling Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.