Cylinder Handling Warning Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU6-0050-ND_10X7

  • Mfr # LCU6-0050-ND_10X7

  • Zoro # G9475700


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0050-ND_10X7
Zoro #
G9475700
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Warning Label
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2183
Header Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Cylinder Handling Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products