Cylinder Handling Warning Reflective Label, 3 1/2 in H, 5 in W, LCU6-0018-RD_5X3.5

  • Mfr # LCU6-0018-RD_5X3.5

  • Zoro # G9472368


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0018-RD_5X3.5
Zoro #
G9472368
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Warning Reflective Label
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Header Background Color
Orange, Yellow
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mirror Print
No
Sign Header
Warning
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Cylinder Handling Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.