Cylinder Handling Warning Reflective Label, 3 1/2 in H, 5 in W, LCU6-0050-RD_5X3.5

  • Mfr # LCU6-0050-RD_5X3.5

  • Zoro # G9475770


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0050-RD_5X3.5
Zoro #
G9475770
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Handling Warning Reflective Label
Header
Warning
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2193
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Mirror Print
No
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Graffiti Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Cylinder Handling Warning Reflective Label

Description

Cylinder Handling Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.