Zoro Homepage

Danger, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer

  • Mfr # LCU4-0745-RD_14x10

  • Zoro # G6047050


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Danger
Legend
Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0745-RD_14x10
Zoro #
G6047050
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Red, White
Sign Legend Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header
Danger
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inorganic Arsenic May Cause Cancer Do Not Eat, Drink Or Smoke Wear Respiratory Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.