Danger, Argon Be Back Later, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU4-0414-NA_10X7

  • Mfr # LCU4-0414-NA_10X7

  • Zoro # G9336516


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Argon Be Back Later
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0414-NA_10X7
Zoro #
G9336516
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend
Argon Be Back Later
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Text

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.