Danger, Argon Be Back Later, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU4-0414-RA_14X10

  • Mfr # LCU4-0414-RA_14X10

  • Zoro # G9336735


product price:  $8.79
/ea

Key Features

Legend
Argon Be Back Later
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0414-RA_14X10
Zoro #
G9336735
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Legend
Argon Be Back Later
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.