Danger, Argon Be Back Later, 5 in W x 3 1/2 in H, , Polyester, LCU4-0414-ND_5X3.5

  • Mfr # LCU4-0414-ND_5X3.5

  • Zoro # G9336671


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Argon Be Back Later
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0414-ND_5X3.5
Zoro #
G9336671
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
Printed Language
English
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend
Argon Be Back Later
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Anti-Slip Surface
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.