Danger, Argon Be Back Later, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU4-0414-RD_5X3.5

  • Mfr # LCU4-0414-RD_5X3.5

  • Zoro # G9336647


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0414-RD_5X3.5
Zoro #
G9336647
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black, Red
Printed Language
English
Legend Style
Text
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Argon Be Back Later
Adhesive Style
Permanent
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.