Zoro Homepage

Danger, Argon Be Back Later, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0414-ND_7X5

  • Mfr # LCU4-0414-ND_7X5

  • Zoro # G9336778


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Argon Be Back Later
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0414-ND_7X5
Zoro #
G9336778
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header
Danger
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Danger
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Argon Be Back Later

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.