Danger, Argon Be Back Later, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0414-RD_7X5

  • Mfr # LCU4-0414-RD_7X5

  • Zoro # G9336741


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0414-RD_7X5
Zoro #
G9336741
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Argon Be Back Later
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger
Sign Background Color
White
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend
Argon Be Back Later
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Header Text Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Argon Be Back Later, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.