Danger, Blasting keep away, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU4-0403-ED_10x7

  • Mfr # LCU4-0403-ED_10x7

  • Zoro # G5223342


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Blasting keep away
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0403-ED_10x7
Zoro #
G5223342
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Blasting keep away
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Header
Danger
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
No
Material Properties
Flexible
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Blasting Keep Away
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.