Danger, Close Clearance, 10 in x 14 in, Horizontal Rectangle, Plastic, U3-1180-NP_14X10

  • Mfr # U3-1180-NP_14X10

  • Zoro # G4712121


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Close Clearance
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1180-NP_14X10
Zoro #
G4712121
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Legend
Close Clearance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Header Background Color
Black, Red
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Chemical Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Close Clearance
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.