DANGER CONSTRUCTION SITE AUTHORIZED PERSONNEL ONLY, 7 in x 10 in, Plastic, U3-1248-NP_10X7

  • Mfr # U3-1248-NP_10X7

  • Zoro # G4724058


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
DANGER CONSTRUCTION SITE AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1248-NP_10X7
Zoro #
G4724058
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Legend
DANGER CONSTRUCTION SITE AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Material
Plastic
Printed Language
English
Language
English
Write on Surface
No
Color
White
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Construction Site Authorized Personnel Only
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.