Danger, DANGER DO NOT STAND HERE, 7 in x 10 in, Vertical Rectangle, Plastic, U3-1360-NP_10X7

  • Mfr # U3-1360-NP_10X7

  • Zoro # G4724539


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
DANGER DO NOT STAND HERE
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1360-NP_10X7
Zoro #
G4724539
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Legend
DANGER DO NOT STAND HERE
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
ANSI Z53.1-1967, OSHA 1910.145
Language
English
Material
Plastic
Printed Language
English
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Color
White
Shape
Rectangle
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend
Do Not Stand Here
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.