Danger, Deep Excavation, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U3-1290-RD_14X10

  • Mfr # U3-1290-RD_14X10

  • Zoro # G2750198


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Deep Excavation
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1290-RD_14X10
Zoro #
G2750198
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Deep Excavation
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Background Color
White
ANSI Compliant
Yes
Material
Vinyl
Header
Danger
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Deep Excavation
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Excavation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.