Danger, Deep water, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU4-0335-ED_10x7

  • Mfr # LCU4-0335-ED_10x7

  • Zoro # G5243423


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Deep water
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0335-ED_10x7
Zoro #
G5243423
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Deep water
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Danger
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Deep Water
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.