Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Deep Water, 10 in x 14 in, Horizontal Rectangle, Plastic, LCU4-0335-NP_14X10

  • Mfr # LCU4-0335-NP_14X10

  • Zoro # G9491855


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Deep Water
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0335-NP_14X10
Zoro #
G9491855
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Water Safety Danger Sign
Legend
Deep Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Danger
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
Sign Legend
Deep Water
Sign Header Text Color
White
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Water Safety Danger Sign

Description

Plastic Water Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.