Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Deep Water, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU4-0335-ND_14X10

  • Mfr # LCU4-0335-ND_14X10

  • Zoro # G9327906


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Deep Water
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0335-ND_14X10
Zoro #
G9327906
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Safety Danger Label
Legend
Deep Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
Danger
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Deep Water
Product Type
Water Safety Danger Label

Description

Water Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.