Danger, Deep Water, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU4-0335-NA_10X7

  • Mfr # LCU4-0335-NA_10X7

  • Zoro # G9327809


product price:  $8.69
/ea

Key Features

Legend
Deep Water
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0335-NA_10X7
Zoro #
G9327809
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Water Safety Danger Sign
Legend
Deep Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
Header
Danger
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Sign Legend
Deep Water
Abrasion Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Water Safety Danger Sign

Description

Aluminum Water Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.