Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Deep Water, 7 in x 10 in, Vertical Rectangle, Plastic, LCU4-0335-NP_10X7

  • Mfr # LCU4-0335-NP_10X7

  • Zoro # G9491800


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Deep Water
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0335-NP_10X7
Zoro #
G9491800
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Water Safety Danger Sign
Legend
Deep Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Deep Water
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Water Safety Danger Sign

Description

Plastic Water Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.