Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Deep Water, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0335-ND_10X7

  • Mfr # LCU4-0335-ND_10X7

  • Zoro # G9327851


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Deep Water
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0335-ND_10X7
Zoro #
G9327851
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Safety Danger Label
Legend
Deep Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Header
Danger
Header Legend Color
White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Deep Water
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Water Safety Danger Label

Description

Water Safety Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.