Danger, Deep Water, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, LCU4-0335-RD_10X7

  • Mfr # LCU4-0335-RD_10X7

  • Zoro # G9327976


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Legend
Deep Water
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0335-RD_10X7
Zoro #
G9327976
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Safety Danger Reflective Label
Legend
Deep Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Legend
Deep Water
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Product Type
Water Safety Danger Reflective Label

Description

Water Safety Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deep Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.