Danger, Do Not Alter Or Move Scaffold., 3 1/2 in x 5 in, Reflective Sheeting, LCU4-0598-RD_5X3.5

  • Mfr # LCU4-0598-RD_5X3.5

  • Zoro # G9484015


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Do Not Alter Or Move Scaffold While In Use
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0598-RD_5X3.5
Zoro #
G9484015
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Scaffold Danger Reflective Label
Legend
Do Not Alter Or Move Scaffold While In Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Legend
Do Not Alter Or Move Scaffold While In Use
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Scaffold Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.