Danger, Do Not Alter Or Move Scaffold While In Use, 10 in W x 7 in H, , LCU4-0598-ED_10x7

  • Mfr # LCU4-0598-ED_10x7

  • Zoro # G5168112


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Do Not Alter Or Move Scaffold While In Use
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0598-ED_10x7
Zoro #
G5168112
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do Not Alter Or Move Scaffold While In Use
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Header Background Color
Black, Red
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Text Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Danger
Sign Legend
Do Not Alter Or Move Scaffold While In Use
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Graffiti Resistant
Yes

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Alter Or Move Scaffold While In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.