Danger, Do Not Drink This Water, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0460-ND_10X7

  • Mfr # LCU4-0460-ND_10X7

  • Zoro # G9341967


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Do Not Drink This Water
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0460-ND_10X7
Zoro #
G9341967
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Label
Legend
Do Not Drink This Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Drink This Water
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Potable Water Danger Label

Description

Potable Water Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.