Danger, Do Not Drink This Water, 14 in W x 10 in H, , Polyester, LCU4-0460-ND_14X10

  • Mfr # LCU4-0460-ND_14X10

  • Zoro # G9341949


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Do Not Drink This Water
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0460-ND_14X10
Zoro #
G9341949
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Label
Legend
Do Not Drink This Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend
Do Not Drink This Water
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header
Danger
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Potable Water Danger Label

Description

Potable Water Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.