Danger, Do Not Drink This Water, 5 in W x 3 1/2 in H, , Polyester, LCU4-0460-ND_5X3.5

  • Mfr # LCU4-0460-ND_5X3.5

  • Zoro # G9341930


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Do Not Drink This Water
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0460-ND_5X3.5
Zoro #
G9341930
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do Not Drink This Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header
Danger
Sign Background Color
White
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Material Properties
Flexible
Sign Header
Danger
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Legend
Do Not Drink This Water
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Potable Water Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.