Danger, Do Not Drink This Water, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0460-RD_7X5

  • Mfr # LCU4-0460-RD_7X5

  • Zoro # G9342046


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0460-RD_7X5
Zoro #
G9342046
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Reflective Label
Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Drink This Water
Corrosion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Potable Water Danger Reflective Label

Description

Potable Water Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.