Shop LYLE

Danger, Do not enter when lights are flashing, 14 in W x 10 in H, , Aluminum, LCU4-0554-NA_14X10

  • Mfr # LCU4-0554-NA_14X10

  • Zoro # G9351861


product price:  $9.79
/ea

Key Features

Legend
Do not enter when lights are flashing
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0554-NA_14X10
Zoro #
G9351861
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Do not enter when lights are flashing
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Language
English
Printed Language
English
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Shape
Rectangle
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Do Not Enter When Lights Are Flashing
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Sign Legend Text Color
Black
Material Properties
Rigid
Product Type
Aluminum Personal Safety Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.