Danger, Do not enter when red light is on, 10 in W x 7 in H, , Non-PVC Polymer, LCU4-0527-ED_10x7

  • Mfr # LCU4-0527-ED_10x7

  • Zoro # G5159852


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Do not enter when red light is on
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0527-ED_10x7
Zoro #
G5159852
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do not enter when red light is on
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Danger
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Do Not Enter When Red Light Is On
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Red Light Is On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.