Danger, Do not open this door, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU4-0443-RD_5X3.5

  • Mfr # LCU4-0443-RD_5X3.5

  • Zoro # G9339928


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Do not open this door
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0443-RD_5X3.5
Zoro #
G9339928
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do not open this door
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Printed Language
English
Material
Vinyl
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Open This Door
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Product Type
Door Instruction Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Open This Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.