Danger, Do not open this door, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0443-RD_7X5

  • Mfr # LCU4-0443-RD_7X5

  • Zoro # G9339900


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Do not open this door
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0443-RD_7X5
Zoro #
G9339900
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do not open this door
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Material
Vinyl
Printed Language
English
Language
English
Metal Detectable
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Color
White
Write on Surface
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Text Color
White
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Graffiti Resistant
No
Mirror Print
No
Sign Legend
Do Not Open This Door
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Door Instruction Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open This Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.