Shop LYLE

Danger, Do Not Operate Man Working On Repairs, 7 in x 10 in, Aluminum, U3-1351-NA_10x7

  • Mfr # U3-1351-NA_10x7

  • Zoro # G5281567


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Do Not Operate Man Working On Repairs
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1351-NA_10x7
Zoro #
G5281567
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Do Not Operate Man Working On Repairs
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Danger
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Do Not Operate Man Working On Repairs
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.