Danger, Do Not Operate Men Working On Repairs, 10 in x 14 in, Polyester, LCU4-0556-ND_14X10

  • Mfr # LCU4-0556-ND_14X10

  • Zoro # G9352178


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
Do Not Operate Men Working On Repairs
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0556-ND_14X10
Zoro #
G9352178
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Legend
Do Not Operate Men Working On Repairs
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Danger
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Danger
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Operate Men Working On Repairs
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.